Beli Hilti Bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- HILTI Hammer Drill Bit SDS Max Y ConnectionDeskripsi:Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortar- Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetrationPackage content- 1x Hammer drill bit TE-YX 16/35atribut:
- Connection End: TE-Y (SDS-max)
- Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
- Working Mode: Hammer drilling
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- HILTI Mesin Bor Bobok BetonDeskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- HILTI Hammer Drill Bit SDS Max 2-cutter Carbide HeadDeskripsi:Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortarPackage content- 1x Hammer drill bit TE-Y 16/34- 1x Hanger clip DYC 36x74 PE 21atribut:
- Connection End: TE-Y (SDS-max)
- Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
- Working Mode: Hammer drilling
- Head Shape: 2-cutter and side cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Premium
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- HILTI Hammer Drill SDS Plus 4-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- HILTI Polygon Chisel PointedDeskripsi:Applications- Breaking- Demolition workatribut:
- Product Class: Ultimate
- HILTI Polygon Chisel FlatDeskripsi:Applications- Chipping- Finishing- Breakingatribut:
- Connection End: TE-C (SDS-plus)
- Length (mm): 180
- Width (mm): 15
- Product Class: Ultimate
- HILTI Standard Chisel Pointedatribut:
- Connection End: TE-H17 (HEX 17)
- Length (mm): 280
- Product Class: Premium
- HILTI Polygon Chisel Narrow FlatDeskripsi:Applications- Chipping- Finishing- Breakingatribut:
- Connection End: TE-C (SDS-plus)
- Length (mm): 250
- Width (mm): 15
- Product Class: Ultimate
- BOSCH SDS Plus-5X Hammer Drill BitDeskripsi:SDS Plus-5X Hammer Drill Bit
- HILTI Standard Chisel Narrow Flatatribut:
- Connection End: HEX 17
- Length (mm): 280
- Width (mm): 17
- Product Class: Premium
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
Daftar Harga Hilti Bor Terbaru March 2026
| HILTI Hammer Drill SDS Plus 2-Cutter Carbide Head | Rp70.900 |
| HILTI Hammer Drill Bit SDS Max Y Connection | Rp3.399.900 |
| HILTI Mesin Bor Bobok Beton | Rp5.799.900 |
| HILTI Hammer Drill Bit SDS Max 2-cutter Carbide Head | Rp1.499.900 |
| HILTI Mesin Bor Beton | Rp22.999.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| HILTI Hammer Drill SDS Plus 4-Cutter Carbide Head | Rp829.900 |
| HILTI Mesin Bobok Beton | Rp12.999.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/36P101003114-4.jpg)

/34P101003112-20.jpg)